Zoro Homepage

MRGN 400-A KT10U Carbide Multi Turning Grooving Insert, 10PK

  • Mfr # 148153PK

  • Zoro # G910710812


product price: $442.99
/pk 10, $44.30/ea
Free Shipping & Returns

Key Features

Insert Style
MRGN
Insert Size
400
Insert Material
Carbide
Coating
Uncoated
Manufacturer's Grade
KT10U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148153PK
Zoro #
G910710812
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
400
Cutting Width
0.157 in

Details

Insert Style
MRGN
Insert Material
Carbide
Coating
Uncoated
Manufacturer's Grade
KT10U
Insert Hand
Neutral

Description

Insert Style: MRGN Insert Size: 400 Material: Carbide Cutting Width Decimal Inch: 0.157 Manufacturer's Grade: KT10U Coating: Uncoated Insert Hand: Neutral Cutting Height Decimal Inch: 0.189 Number of Cutting Edges: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.