
MRGN 600-A KT10U Carbide Multi Turning Grooving Insert, 10PK
Mfr # 148155PK
Zoro # G310710566
product price: $523.99
/pk 10, $52.40/ea
Free Shipping & Returns
Key Features
Insert Style
MRGN
Insert Size
600
Insert Material
Carbide
Coating
Uncoated
Insert Hand
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148155PK
Zoro #
G310710566
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
600
Cutting Width
0.236 in
Details
Insert Style
MRGN
Insert Material
Carbide
Coating
Uncoated
Insert Hand
Neutral
Manufacturer's Grade
KT10U
Description
Insert Style: MRGN Insert Size: 600 Material: Carbide Cutting Width Decimal Inch: 0.236 Manufacturer's Grade: KT10U Coating: Uncoated Insert Hand: Neutral Cutting Height Decimal Inch: 0.228 Number of Cutting Edges: 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.