Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MRMN, 0.039 in, Carbide

  • Mfr # 147368PK

  • Zoro # G110710209


product price: $255.99
/pk 10, $25.60/ea
Free Shipping & Returns

Key Features

Insert Style
MRMN
Insert Size
200
Corner Radius
0.039 in
Insert Material
Carbide
Insert Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147368PK
Zoro #
G110710209
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
200
Corner Radius
0.039 in
Insert Thickness
0.063 in
Length
0.63 in

Details

Insert Style
MRMN
Insert Material
Carbide
Manufacturer's Grade
PT20C

Description

Insert Style: MRMN Insert Size: 200 Material: Carbide Length Decimal Inch: 0.63 Thickness Decimal Inch: 0.063 Corner Radius Decimal Inch: 0.039 Manufacturer's Grade: PT20C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.