
MRMN 500-M PT30C Carbide Multi Turning Grooving Insert, 10PK
Mfr # 147245PK
Zoro # G610709833
product price: $337.99
/pk 10, $33.80/ea
Free Shipping & Returns
Key Features
Insert Style
MRMN
Insert Size
500
Insert Material
Carbide
Coating
TiN
Insert Hand
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147245PK
Zoro #
G610709833
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
500
Cutting Width
0.197 in
Details
Insert Style
MRMN
Insert Material
Carbide
Coating
TiN
Insert Hand
Neutral
Manufacturer's Grade
PT30C
Description
Insert Style: MRMN Insert Size: 500 Material: Carbide Cutting Width Decimal Inch: 0.197 Manufacturer's Grade: PT30C Coating: TiN Insert Hand: Neutral Cutting Height Decimal Inch: 0.228 Number of Cutting Edges: 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.