Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MT2 Long A Shaft CNC High Speed Live Center

  • Mfr # 311016

  • Zoro # G005896230


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Maximum Workpiece Weight (kg)
500
Point Diameter
10 mm
Shank Type
Taper Shank
Taper Size
MT2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311016
Zoro #
G005896230
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Point Diameter
10 mm
Taper Size
MT2

Details

Maximum Workpiece Weight (kg)
500
Shank Type
Taper Shank

Description

- Accuracy guaranteed to 0.003mm TIR (0.0001") - Excellent for CNC and conventional machines - Heat treated point to HRC 60±2 - High performance lip seal and deflected shaft design protects bearing space from ingress by dust and coolant - 4-Bearing System: a double row angular contact bearing, a radial ball bearing, and a rear needle roller bearing combine to provide excellent rigidity and high precision point concentricity - Heat treated drop-forged body (HRC 50±2) for extra strength, rigidity, and long life - Shaft borehole for easy dismounting - 60o point angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.