MT4 Long A Shaft CNC High Speed Live Center

  • Mfr # 311018

  • Zoro # G405896236


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Features
Accuracy guaranteed to 0.003mm TIR (0.0001 in), Excellent for CNC and conventional machines, Heat treated point to HRC 60±2, High performance lip seal and deflected shaft design protects bearing space from ingress by dust and coolant, Heat treated drop-forged body (HRC 50±2) for extra strength, rigidity, and long life, Shaft borehole for easy dismounting, 60º point angle
Shank Type
Taper Shank
Taper Size
MT4
Point Diameter
12.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311018
Zoro #
G405896236
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Taper Size
MT4
Point Diameter
12.5mm

Details

Features
Accuracy guaranteed to 0.003mm TIR (0.0001 in), Excellent for CNC and conventional machines, Heat treated point to HRC 60±2, High performance lip seal and deflected shaft design protects bearing space from ingress by dust and coolant, Heat treated drop-forged body (HRC 50±2) for extra strength, rigidity, and long life, Shaft borehole for easy dismounting, 60º point angle
Shank Type
Taper Shank

Description

- Accuracy guaranteed to 0.003mm TIR (0.0001") - Excellent for CNC and conventional machines - Heat treated point to HRC 60±2 - High performance lip seal and deflected shaft design protects bearing space from ingress by dust and coolant - 4-Bearing System: a double row angular contact bearing, a radial ball bearing, and a rear needle roller bearing combine to provide excellent rigidity and high precision point concentricity - Heat treated drop-forged body (HRC 50±2) for extra strength, rigidity, and long life - Shaft borehole for easy dismounting - 60o point angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.