
MVJNL 163D External Turning Toolholder
Mfr # 145738
Zoro # G507182725
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Rake Angle (Deg.)
-7ยบ
Shank Width (In.)
1 in
Back of Bar to Cutting Edge
1.25 in
Shank Height (In.)
1 in
Toolholder Style
MVJNL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145738
Zoro #
G507182725
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Width (In.)
1 in
Shank Height (In.)
1 in
Cutting Height
1 in
Head Length
1.66 in
Overall Length
6 in
Details
Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
1.25 in
Toolholder Style
MVJNL
Insert Holding Method
Pin &, Clamp
Hand of Holder
Left Hand
Description
Hand of Holder Left Hand Toolholder Style MVJNL Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility VN 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.