Zoro Homepage

MWLNL 204D External Turning Toolholder

  • Mfr # 145811

  • Zoro # G407182603


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Pin &amp, Clamp
Cutting Height
1.25 in
Hand of Holder
Left Hand
Head Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145811
Zoro #
G407182603
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Height
1.25 in
Head Length
1.25 in
Shank Width (In.)
1.25 in
Shank Height (In.)
1.25 in
Overall Length
6 in

Details

Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Pin &amp, Clamp
Hand of Holder
Left Hand
Back of Bar to Cutting Edge
1.5 in
Toolholder Style
MWLNL

Description

Hand of Holder Left Hand Toolholder Style MWLNL Rake Angle 7Deg Shank Width Decimal Inch 125 Shank Height Decimal Inch 125 Overall Length Decimal Inch 6 Insert Compatibility WN 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.