Zoro Homepage

MXR2722100 48mm40mm Reducers For VMD Max Drill

  • Mfr # 156274

  • Zoro # G107196252


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Nose Diameter
48 mm
Through Coolant
Yes
Gauge Length
100 mm
Shank Diameter
27 mm
Set Screw Compatibility
MTB-10145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156274
Zoro #
G107196252
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Nose Diameter
48 mm
Gauge Length
100 mm
Shank Diameter
27 mm
Head Connection Size
22 in

Details

Through Coolant
Yes
Set Screw Compatibility
MTB-10145
Series
VMD Max Drill

Description

Series VMD Max Drill Head Connection Size 22 Shank Diameter mm 27 Nose Diameter mm 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.