NPET415008-AD KTM10U Carbide Drill Insert, 10PK

  • Mfr # 147941PK

  • Zoro # G910710799


product price: $389.99
/pk 10, $39.00/ea
Free Shipping & Returns

Key Features

Insert Size
415508
Inscribed Circle
0.598 in
Insert Style
NPET
Overall Length
0.602 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147941PK
Zoro #
G910710799
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
415508
Overall Length
0.602 in

Details

Inscribed Circle
0.598 in
Insert Style
NPET
Insert Material
Carbide
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4

Description

Insert Style: NPET Insert Size: 415508 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Inscribed Circle Decimal Inch: 0.598 Length Decimal Inch: 0.602 Thickness Decimal Inch: 0.187 Corner Radius Decimal Inch: 0.031Excellent geometry for non-ferrous materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.