Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OFKT 05T3SN-M PM20U Carbide Milling Insert, 10PK

  • Mfr # 146676PK

  • Zoro # G810709923


product price: $242.99
/pk 10, $24.30/ea
Free Shipping & Returns

Key Features

Insert Style
OFKT
Insert Material
Carbide
Insert Size
05T3
Material Grade
C5-C6, C6
Manufacturer's Grade
PM20U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146676PK
Zoro #
G810709923
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
05T3

Details

Insert Style
OFKT
Insert Material
Carbide
Material Grade
C5-C6, C6
Manufacturer's Grade
PM20U

Description

Insert Style: OFKT Insert Size: 05T3 Material: Carbide Manufacturer's Grade: PM20U Material Grade: C5-C6, C6Excellent geometry for a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.