
OKTMAX 5R 5 45Deg Face Mill
Mfr # 147025
Zoro # G507185009
product price: $1,331.99
/ea
Free Shipping & Returns
Key Features
Maximum Body Diameter
5.307 in
Features
High rake angle, Economical cutter thanks to the 8-cornered inserts, Steel, Alloy Steel, Cast Iron, 45º angle of cut
Insert Holding Method
Screw
Depth of Cut
0.5 in
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147025
Zoro #
G507185009
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Maximum Body Diameter
5.307 in
Depth of Cut
0.5 in
Arbor Hole Diameter
1.5 in
Cutting Dia.
5 in
Overall Height
2 in
Details
Features
High rake angle, Economical cutter thanks to the 8-cornered inserts, Steel, Alloy Steel, Cast Iron, 45º angle of cut
Insert Holding Method
Screw
Through Coolant
No
Cutting Direction
Right
Number of Inserts Required
8
Number of Flutes
8
Series
OKT-Max
Description
Cutting Diameter Decimal Inch 5 Arbor Hole Diameter Decimal Inch 15 Overall Height Decimal Inch 2 Insert Compatibility OFCW 05T3 OFKT 05T3 Series OKTMax Through Coolant No High rake angle Economical cutter thanks to the 8cornered inserts Steel, Alloy Steel, Cast Iron 45Deg angle of cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.