Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POB 195 Pro PartOff Tool Block

  • Mfr # 146510

  • Zoro # G207196398


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Blade Height
1.023 in
Through Coolant
No
Shank Height (In.)
0.75 in
Shank Width (In.)
0.75 in
Head Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146510
Zoro #
G207196398
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Blade Height
1.023 in
Shank Height (In.)
0.75 in
Shank Width (In.)
0.75 in
Head Length
0.625 in
Shoulder Height
0.354 in
Blade Width
0.209 in
Overall Width
1.375 in
Overall Length
3.5 in
Overall Height
2.1 in

Details

Through Coolant
No
Complete Insert Compatibility
PPB 226, PPB 326
Tool Block Style
P.O.B.
Set Screws
M6 x 3

Description

Tool Block Style POB Blade Height Decimal Inch 1023

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.