Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa QCMT050204CM 10mm PM30P Carbide MultiTurn Insert 147241

QCMT050204CM 10mm PM30P Carbide MultiTurn Insert (Discontinued)

  • Mfr # 147241
  • Zoro # G607196127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147241
Zoro #
G607196127
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style QCMT Insert Size 050204 Material Carbide Manufacturer's Grade PTM50P Inscribed Circle Decimal Inch 0213 Length Decimal Inch 0197 Thickness Decimal Inch 0038 Corner Radius Decimal Inch 0016 Excellent free cutting geometries for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.