
RPMM 1204ENN PM25C Carbide Milling Insert, 10PK
Mfr # 147779PK
Zoro # G710710197
product price: $262.99
/pk 10, $26.30/ea
Free Shipping & Returns
Key Features
Insert Thickness
3/16 in
Insert Material
Carbide
Insert Style
RPMM
Insert Size
1204
Manufacturer's Grade
PM25C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147779PK
Zoro #
G710710197
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
3/16 in
Insert Size
1204
Details
Insert Material
Carbide
Insert Style
RPMM
Manufacturer's Grade
PM25C
Material Grade
C5, C5-C6
Description
Insert Style: RPMM Insert Size: 1204 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6 Thickness Decimal Inch: 0.1875Excellent geometry for a variety of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.