
S06MSCLCR2 Indexable Boring Bar
Mfr # 147978
Zoro # G507184767
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Lead Angle
13º
Through Coolant
No
Shank Width (In.)
0.336 in
Center to Cutting Edge
0.25 in
Insert Holding Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
147978
Zoro #
G507184767
UPC #
-
Country of Origin
Spain
Dimensions
Shank Width (In.)
0.336 in
Bore Dia.
0.48 in
Shank Dia. (In.)
0.375 in
Overall Length
6 in
Details
Lead Angle
13º
Through Coolant
No
Center to Cutting Edge
0.25 in
Insert Holding Method
Screw
Rake Angle (Deg.)
0º
Left/Right Hand
Right Hand
Style
SCLCR
Description
Toolholder Style SCLCR Minimum Bore Diameter Decimal Inch 048 Hand of Holder Right Hand Overall Length Inch 6 Shank Diameter Decimal Inch 0375 Insert Compatibility CCT 215 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.