
S06MSTFCR2 Indexable Boring Bar
Mfr # 146001
Zoro # G207184852
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right Hand
Head Length
0.906 in
Shank Dia. (In.)
0.375 in
Style
STFCR
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146001
Zoro #
G207184852
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Head Length
0.906 in
Shank Dia. (In.)
0.375 in
Shank Width (In.)
0.336 in
Bore Dia.
0.48 in
Overall Length
6 in
Details
Left/Right Hand
Right Hand
Style
STFCR
Through Coolant
No
Insert Holding Method
Screw
Rake Angle (Deg.)
0º
Center to Cutting Edge
0.25 in
Lead Angle
13º
Description
Toolholder Style STFCR Minimum Bore Diameter Decimal Inch 048 Hand of Holder Right Hand Overall Length Inch 6 Shank Diameter Decimal Inch 0375 Insert Compatibility TCT 215 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.