
S08MSDUCR2 Indexable Boring Bar
Mfr # 145940
Zoro # G807184764
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw
Shank Width (In.)
0.461 in
Style
SDUCR
Center to Cutting Edge
0.437 in
Lead Angle
8º
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145940
Zoro #
G807184764
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Width (In.)
0.461 in
Head Length
0.866 in
Bore Dia.
0.73 in
Shank Dia. (In.)
0.5 in
Overall Length
6 in
Details
Insert Holding Method
Screw
Style
SDUCR
Center to Cutting Edge
0.437 in
Lead Angle
8º
Left/Right Hand
Right Hand
Through Coolant
No
Rake Angle (Deg.)
0º
Description
Toolholder Style SDUCR Minimum Bore Diameter Decimal Inch 073 Hand of Holder Right Hand Overall Length Inch 6 Shank Diameter Decimal Inch 05 Insert Compatibility DCT 215 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.