
S10RSDUCR2 Indexable Boring Bar
Mfr # 145941
Zoro # G207184784
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw
Center to Cutting Edge
0.5 in
Shank Dia. (In.)
0.625 in
Head Length
1.063 in
Rake Angle (Deg.)
0º
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145941
Zoro #
G207184784
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia. (In.)
0.625 in
Head Length
1.063 in
Shank Width (In.)
0.586 in
Bore Dia.
0.85 in
Overall Length
8 in
Details
Insert Holding Method
Screw
Center to Cutting Edge
0.5 in
Rake Angle (Deg.)
0º
Left/Right Hand
Right Hand
Lead Angle
6º
Through Coolant
No
Style
SDUCR
Description
Toolholder Style SDUCR Minimum Bore Diameter Decimal Inch 085 Hand of Holder Right Hand Overall Length Inch 8 Shank Diameter Decimal Inch 0625 Insert Compatibility DCT 215 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.