Zoro Homepage

S10RSTFCR2 Indexable Boring Bar

  • Mfr # 145954

  • Zoro # G107184778


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Screw
Lead Angle
Bore Dia.
0.77 in
Shank Dia. (In.)
0.625 in
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145954
Zoro #
G107184778
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bore Dia.
0.77 in
Shank Dia. (In.)
0.625 in
Shank Width (In.)
0.586 in
Head Length
1.378 in
Overall Length
8 in

Details

Insert Holding Method
Screw
Lead Angle
Left/Right Hand
Right Hand
Center to Cutting Edge
0.406 in
Rake Angle (Deg.)
Through Coolant
No
Style
STFCR

Description

Toolholder Style STFCR Minimum Bore Diameter Decimal Inch 077 Hand of Holder Right Hand Overall Length Inch 8 Shank Diameter Decimal Inch 0625 Insert Compatibility TCT 215 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.