Zoro Homepage

S12SSSKCR3 Indexable Boring Bar

  • Mfr # 145949

  • Zoro # G907184817


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.93 in
Head Length
1.358 in
Center to Cutting Edge
0.5 in
Insert Holding Method
Screw
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145949
Zoro #
G907184817
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bore Dia.
0.93 in
Head Length
1.358 in
Shank Dia. (In.)
0.75 in
Shank Width (In.)
0.671 in
Overall Length
10 in

Details

Center to Cutting Edge
0.5 in
Insert Holding Method
Screw
Left/Right Hand
Right Hand
Style
SSKCR
Through Coolant
No
Lead Angle
Rake Angle (Deg.)

Description

Toolholder Style SSKCR Minimum Bore Diameter Decimal Inch 093 Hand of Holder Right Hand Overall Length Inch 10 Shank Diameter Decimal Inch 075 Insert Compatibility SCT 325 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.