Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S16TMCLNL4 Indexable Boring Bar

  • Mfr # 145871

  • Zoro # G407184829


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Style
MCLNL
Through Coolant
No
Left/Right Hand
Left Hand
Overall Length
12 in
Lead Angle
14ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145871
Zoro #
G407184829
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Shank Dia. (In.)
1 in
Bore Dia.
1.28 in

Details

Style
MCLNL
Through Coolant
No
Left/Right Hand
Left Hand
Lead Angle
14ยบ
Insert Holding Method
Pin &amp, Clamp
Center to Cutting Edge
0.64 in
Rake Angle (Deg.)
-7

Description

Toolholder Style MCLNL Minimum Bore Diameter Decimal Inch 128 Hand of Holder Left Hand Overall Length Inch 12 Shank Diameter Decimal Inch 1 Insert Compatibility CN 43 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.