
S16TMWLNR4 Indexable Boring Bar
Mfr # 145881
Zoro # G207184845
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Lead Angle
14ยบ
Rake Angle (Deg.)
-7
Through Coolant
No
Overall Length
12 in
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145881
Zoro #
G207184845
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
12 in
Details
Lead Angle
14ยบ
Rake Angle (Deg.)
-7
Through Coolant
No
Left/Right Hand
Right Hand
Center to Cutting Edge
0.64 in
Style
MWLNR
Description
Toolholder Style MWLNR Minimum Bore Diameter Decimal Inch 128 Hand of Holder Right Hand Overall Length Inch 12 Shank Diameter Decimal Inch 1 Insert Compatibility WNM 43 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.