Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S16TPCLNR4 Indexable Boring Bar

  • Mfr # 145903

  • Zoro # G807184818


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Through Coolant
No
Insert Holding Method
Pin
Shank Width (In.)
0.921 in
Bore Dia.
1.2 in
Center to Cutting Edge
0.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145903
Zoro #
G807184818
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Width (In.)
0.921 in
Bore Dia.
1.2 in
Shank Dia. (In.)
1 in
Head Length
1.575 in
Overall Length
12 in

Details

Through Coolant
No
Insert Holding Method
Pin
Center to Cutting Edge
0.64 in
Lead Angle
12ยบ
Style
PCLNR
Rake Angle (Deg.)
-6
Left/Right Hand
Right Hand

Description

Toolholder Style PCLNR Minimum Bore Diameter Decimal Inch 12 Hand of Holder Right Hand Overall Length Inch 12 Shank Diameter Decimal Inch 1 Insert Compatibility CN 43 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.