
S16TPTFNR3 Indexable Boring Bar
Mfr # 145919
Zoro # G007184847
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.2 in
Shank Width (In.)
0.921 in
Left/Right Hand
Right Hand
Head Length
1.575 in
Style
PTFNR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145919
Zoro #
G007184847
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
1.2 in
Shank Width (In.)
0.921 in
Head Length
1.575 in
Shank Dia. (In.)
1 in
Overall Length
12 in
Details
Left/Right Hand
Right Hand
Style
PTFNR
Insert Holding Method
Pin
Lead Angle
12ยบ
Center to Cutting Edge
0.64 in
Through Coolant
No
Rake Angle (Deg.)
-6
Description
Toolholder Style PTFNR Minimum Bore Diameter Decimal Inch 12 Hand of Holder Right Hand Overall Length Inch 12 Shank Diameter Decimal Inch 1 Insert Compatibility TN 33 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.