
S16TSCLCL3 Indexable Boring Bar
Mfr # 145930
Zoro # G107184846
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Shank Width (In.)
0.921 in
Bore Dia.
1.2 in
Through Coolant
No
Style
SCLCL
Shank Dia. (In.)
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145930
Zoro #
G107184846
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Width (In.)
0.921 in
Bore Dia.
1.2 in
Shank Dia. (In.)
1 in
Head Length
1.772 in
Overall Length
12 in
Details
Through Coolant
No
Style
SCLCL
Left/Right Hand
Left Hand
Rake Angle (Deg.)
0º
Insert Holding Method
Screw
Lead Angle
6º
Center to Cutting Edge
0.64 in
Description
Toolholder Style SCLCL Minimum Bore Diameter Decimal Inch 12 Hand of Holder Left Hand Overall Length Inch 12 Shank Diameter Decimal Inch 1 Insert Compatibility CCT 325 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.