Zoro Homepage

S16TSDUCR3 Indexable Boring Bar

  • Mfr # 145943

  • Zoro # G107184808


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Lead Angle
Bore Dia.
1.3 in
Through Coolant
No
Insert Holding Method
Screw
Head Length
1.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145943
Zoro #
G107184808
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bore Dia.
1.3 in
Head Length
1.811 in
Shank Dia. (In.)
1 in
Shank Width (In.)
0.921 in
Overall Length
12 in

Details

Lead Angle
Through Coolant
No
Insert Holding Method
Screw
Left/Right Hand
Right Hand
Style
SDUCR
Center to Cutting Edge
0.75 in
Rake Angle (Deg.)

Description

Toolholder Style SDUCR Minimum Bore Diameter Decimal Inch 13 Hand of Holder Right Hand Overall Length Inch 12 Shank Diameter Decimal Inch 1 Insert Compatibility DCT 325 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.