Zoro Homepage

S20UMCLNR4 Indexable Boring Bar

  • Mfr # 145874

  • Zoro # G607184872


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Lead Angle
14ยบ
Shank Dia. (In.)
1.25 in
Rake Angle (Deg.)
-7
Center to Cutting Edge
0.765 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145874
Zoro #
G607184872
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia. (In.)
1.25 in
Overall Length
14 in
Bore Dia.
1.53 in

Details

Lead Angle
14ยบ
Rake Angle (Deg.)
-7
Center to Cutting Edge
0.765 in
Left/Right Hand
Right Hand
Style
MCLNR
Insert Holding Method
Pin &amp, Clamp
Through Coolant
No

Description

Toolholder Style MCLNR Minimum Bore Diameter Decimal Inch 153 Hand of Holder Right Hand Overall Length Inch 14 Shank Diameter Decimal Inch 125 Insert Compatibility CN 43 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.