Zoro Homepage

S20UMTFNR4 Indexable Boring Bar

  • Mfr # 147271

  • Zoro # G407184867


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Shank Dia. (In.)
1.25 in
Through Coolant
No
Rake Angle (Deg.)
-7
Insert Holding Method
Pin &amp, Clamp
Center to Cutting Edge
0.765 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147271
Zoro #
G407184867
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia. (In.)
1.25 in
Bore Dia.
1.47 in
Overall Length
14 in

Details

Through Coolant
No
Rake Angle (Deg.)
-7
Insert Holding Method
Pin &amp, Clamp
Center to Cutting Edge
0.765 in
Lead Angle
10ยบ
Left/Right Hand
Right Hand
Style
MTFNR

Description

Toolholder Style MTFNR Minimum Bore Diameter Decimal Inch 147 Hand of Holder Right Hand Overall Length Inch 14 Shank Diameter Decimal Inch 125 Insert Compatibility TNM 43 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.