Zoro Homepage

S20UPCLNR4 Indexable Boring Bar

  • Mfr # 145905

  • Zoro # G407184843


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Lead Angle
11ยบ
Center to Cutting Edge
0.765 in
Overall Length
14 in
Through Coolant
No
Head Length
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145905
Zoro #
G407184843
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
14 in
Head Length
1.969 in
Shank Dia. (In.)
1.25 in
Shank Width (In.)
1.171 in
Bore Dia.
1.47 in

Details

Lead Angle
11ยบ
Center to Cutting Edge
0.765 in
Through Coolant
No
Rake Angle (Deg.)
-6
Insert Holding Method
Pin
Left/Right Hand
Right Hand
Style
PCLNR

Description

Toolholder Style PCLNR Minimum Bore Diameter Decimal Inch 147 Hand of Holder Right Hand Overall Length Inch 14 Shank Diameter Decimal Inch 125 Insert Compatibility CN 43 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.