
S20UPSKNL4 Indexable Boring Bar
Mfr # 145916
Zoro # G007184816
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Shank Dia. (In.)
1.25 in
Lead Angle
10ยบ
Rake Angle (Deg.)
-6
Left/Right Hand
Left Hand
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145916
Zoro #
G007184816
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia. (In.)
1.25 in
Shank Width (In.)
1.171 in
Head Length
1.969 in
Overall Length
14 in
Bore Dia.
1.47 in
Details
Lead Angle
10ยบ
Rake Angle (Deg.)
-6
Left/Right Hand
Left Hand
Through Coolant
No
Insert Holding Method
Pin
Style
PSKNL
Center to Cutting Edge
0.765 in
Description
Toolholder Style PSKNL Minimum Bore Diameter Decimal Inch 147 Hand of Holder Left Hand Overall Length Inch 14 Shank Diameter Decimal Inch 125 Insert Compatibility SN 43 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.