Zoro Homepage

S20USWLCR4 Indexable Boring Bar

  • Mfr # 145900

  • Zoro # G407184812


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Screw
Rake Angle (Deg.)
Head Length
2.031 in
Through Coolant
No
Shank Dia. (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145900
Zoro #
G407184812
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
2.031 in
Shank Dia. (In.)
1.25 in
Bore Dia.
1.47 in
Overall Length
14 in
Shank Width (In.)
1.171 in

Details

Insert Holding Method
Screw
Rake Angle (Deg.)
Through Coolant
No
Lead Angle
Center to Cutting Edge
0.765 in
Left/Right Hand
Right Hand
Style
SWLCR

Description

Toolholder Style SWLCR Minimum Bore Diameter Decimal Inch 147 Hand of Holder Right Hand Overall Length Inch 14 Shank Diameter Decimal Inch 125 Insert Compatibility WCMT 43 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.