Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S24UMCLNL4 Indexable Boring Bar

  • Mfr # 145762

  • Zoro # G107184860


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Through Coolant
No
Left/Right Hand
Left Hand
Lead Angle
11ยบ
Bore Dia.
1.78 in
Rake Angle (Deg.)
-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145762
Zoro #
G107184860
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bore Dia.
1.78 in
Shank Dia. (In.)
1.5 in
Overall Length
14 in

Details

Through Coolant
No
Left/Right Hand
Left Hand
Lead Angle
11ยบ
Rake Angle (Deg.)
-7
Center to Cutting Edge
0.89 in
Insert Holding Method
Pin &amp, Clamp
Style
MCLNL

Description

Toolholder Style MCLNL Minimum Bore Diameter Decimal Inch 178 Hand of Holder Left Hand Overall Length Inch 14 Shank Diameter Decimal Inch 15 Insert Compatibility CN 43 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.