
S24UMCLNR4 Indexable Boring Bar
Mfr # 145884
Zoro # G007184878
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Lead Angle
11ยบ
Through Coolant
No
Center to Cutting Edge
0.89 in
Left/Right Hand
Right Hand
Insert Holding Method
Pin &, Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145884
Zoro #
G007184878
UPC #
-
Country of Origin
Spain
Dimensions
Shank Dia. (In.)
1.5 in
Bore Dia.
1.78 in
Overall Length
14 in
Details
Lead Angle
11ยบ
Through Coolant
No
Center to Cutting Edge
0.89 in
Left/Right Hand
Right Hand
Insert Holding Method
Pin &, Clamp
Rake Angle (Deg.)
-7
Style
MCLNR
Description
Toolholder Style MCLNR Minimum Bore Diameter Decimal Inch 178 Hand of Holder Right Hand Overall Length Inch 14 Shank Diameter Decimal Inch 15 Insert Compatibility CN 43 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.