
S24UMWLNR4 Indexable Boring Bar
Mfr # 145865
Zoro # G307184783
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Lead Angle
11ยบ
Shank Dia. (In.)
1.5 in
Style
MWLNR
Insert Holding Method
Pin &, Clamp
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145865
Zoro #
G307184783
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia. (In.)
1.5 in
Overall Length
14 in
Bore Dia.
1.78 in
Details
Lead Angle
11ยบ
Style
MWLNR
Insert Holding Method
Pin &, Clamp
Through Coolant
No
Rake Angle (Deg.)
-7
Left/Right Hand
Right Hand
Center to Cutting Edge
0.89 in
Description
Toolholder Style MWLNR Minimum Bore Diameter Decimal Inch 178 Hand of Holder Right Hand Overall Length Inch 14 Shank Diameter Decimal Inch 15 Insert Compatibility WNM 43 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.