
S24VSVQBR3 Indexable Boring Bar
Mfr # 145978
Zoro # G007184830
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2 in
Lead Angle
8º
Style
SVQBR
Left/Right Hand
Right Hand
Center to Cutting Edge
1.125 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145978
Zoro #
G007184830
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
2 in
Shank Dia. (In.)
1.5 in
Shank Width (In.)
1.382 in
Overall Length
16 in
Head Length
2.52 in
Details
Lead Angle
8º
Style
SVQBR
Left/Right Hand
Right Hand
Center to Cutting Edge
1.125 in
Insert Holding Method
Screw
Through Coolant
No
Rake Angle (Deg.)
0º
Description
Toolholder Style SVQBR Minimum Bore Diameter Decimal Inch 2 Hand of Holder Right Hand Overall Length Inch 16 Shank Diameter Decimal Inch 15 Insert Compatibility VBT 33 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.