
SCLCR 103A External Turning Toolholder
Mfr # 146257
Zoro # G607182663
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Shank Width (In.)
0.625 in
Shank Height (In.)
0.625 in
Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
0.75 in
Hand of Holder
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146257
Zoro #
G607182663
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Width (In.)
0.625 in
Shank Height (In.)
0.625 in
Head Length
0.63 in
Cutting Height
0.625 in
Overall Length
4 in
Details
Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
0.75 in
Hand of Holder
Right Hand
Insert Holding Method
Screw
Toolholder Style
SCLCR
Description
Hand of Holder Right Hand Toolholder Style SCLCR Rake Angle 7Deg Shank Width Decimal Inch 0625 Shank Height Decimal Inch 0625 Overall Length Decimal Inch 4 Insert Compatibility CCT 325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.