Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa SCMT3252F3P PT25C Carbide Positive Turning Insert 149354

SCMT3252F3P PT25C Carbide Positive Turning Insert (Discontinued)

  • Mfr # 149354
  • Zoro # G807182210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149354
Zoro #
G807182210
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style SCMT Insert Size 3252 Material Carbide Inscribed Circle Inch 38 Length Inch 38 Thickness Inch 532 Corner Radius Inch 132 Manufacturer's Grade PT25C Suitable for intermittent cutting and cast iron machining Good surface finish due to low cutting force Suitable for both boring and outer diameter turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.