Zoro Homepage

SDJCR 163D External Turning Toolholder

  • Mfr # 145985

  • Zoro # G407182610


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Hand of Holder
Right Hand
Rake Angle (Deg.)
-7ยบ
Shank Width (In.)
1 in
Toolholder Style
SDJCR
Back of Bar to Cutting Edge
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145985
Zoro #
G407182610
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Width (In.)
1 in
Head Length
1.142 in
Shank Height (In.)
1 in
Cutting Height
1 in
Overall Length
6 in

Details

Hand of Holder
Right Hand
Rake Angle (Deg.)
-7ยบ
Toolholder Style
SDJCR
Back of Bar to Cutting Edge
1.25 in
Insert Holding Method
Screw

Description

Hand of Holder Right Hand Toolholder Style SDJCR Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility DCT 325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.