This item is Discontinued.

Sowa Series 25 114 Shank Intermediate Length Straight Shank Straight Flute Spade Drill 162837

Series 25 114 Shank Intermediate Length Straight Shank Straight Flute Spade Drill (Discontinued)

  • Mfr # 162837
  • Zoro # G207185361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162837
Zoro #
G207185361
UPC #
-
Country of Origin
United States

Description

Series 25 Minimum Drill Diameter Inch 1316 Maximum Drill Diameter Inch 138 Shank Type Straight Shank Diameter Inch 114 Spade Drill Length Intermediate Overall Length Inch 10 Maximum Drill Depth Inch 538 Flute Type Straight Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.