This item is Discontinued.

Sowa Series 3 MT5 Standard Length Taper Shank Straight Flute Spade Drill 162881

Series 3 MT5 Standard Length Taper Shank Straight Flute Spade Drill (Discontinued)

  • Mfr # 162881
  • Zoro # G407185123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162881
Zoro #
G407185123
UPC #
-
Country of Origin
United States

Description

Series 3 Minimum Drill Diameter Inch 11332 Maximum Drill Diameter Inch 178 Shank Type Morse Taper Shank Taper Size MT5 Spade Drill Length Standard Overall Length Inch 17516 Maximum Drill Depth Inch 814 Flute Type Straight Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.