
SEXT 14M4AGSN-M MM30P Carbide Milling Insert, 10PK
Mfr # 148507PK
Zoro # G610710679
product price: $245.99
/pk 10, $24.60/ea
Free Shipping & Returns
Key Features
Insert Size
14M
Insert Thickness
0.157 in
Insert Style
SEXT
Overall Length
0.551 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148507PK
Zoro #
G610710679
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
14M
Insert Thickness
0.157 in
Overall Length
0.551 in
Details
Insert Style
SEXT
Insert Material
Carbide
Manufacturer's Grade
MM30P
Material Grade
C5
Description
Insert Style: SEXT Insert Size: 14M Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Length Decimal Inch: 0.551 Thickness Decimal Inch: 0.157Excellent general purpose geometry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.