Zoro Homepage

SNMA432 KB320 CBN Turning Insert

  • Mfr # 146133

  • Zoro # G107175257


product price: $41.85
/ea

Key Features

Inscribed Circle
1/2in
Insert Material
Cubic Boron Nitride
Insert Size
432 mm
Insert Thickness
3/16 in
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146133
Zoro #
G107175257
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
432 mm
Insert Thickness
3/16 in
Length
1/2 in
Corner Radius
1/32in

Details

Inscribed Circle
1/2in
Insert Material
Cubic Boron Nitride
Insert Style
SNMA

Description

Insert Style SNMA Insert Size 432 Material Cubic Boron Nitride Inscribed Circle Inch 12 Length Inch 12 Thickness Inch 316 Corner Radius Inch 132 Manufacturer's Grade KB320 Suitable for sintered alloy, hard material, heat treated alloy Excellent surface finish at the cutting of hardened steel Excellent for cast iron cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.