Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa SNMG543R1 PT30C Carbide Negative Turning Insert 146429

SNMG543R1 PT30C Carbide Negative Turning Insert (Discontinued)

  • Mfr # 146429
  • Zoro # G607175719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146429
Zoro #
G607175719
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style SNMG Insert Size 543 Material Carbide Inscribed Circle Inch 58 Length Inch 58 Thickness Inch 14 Corner Radius Inch 364 Manufacturer's Grade PT30C Excellent chip control at deep depth of cut and fast feed rate Strong cutting edge makes excellent cutting performance at intermittent cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.