Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa SNMM856R3 PT30C Carbide Negative Turning Insert 147706

SNMM856R3 PT30C Carbide Negative Turning Insert (Discontinued)

  • Mfr # 147706
  • Zoro # G507176113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147706
Zoro #
G507176113
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style SNMM Insert Size 856 Material Carbide Inscribed Circle Inch 1 Length Inch 1 Thickness Inch 516 Corner Radius Inch 332 Manufacturer's Grade PT30C Specially designed toughest cutting edge provides superior cutting performance at deep depth of cut and fast feed rate Unique design of dot on cutting edge makes smooth chip flow and reduce cutting force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.