Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa TCMT 2151  F2P PT25C Carbide Turning Insert 149282

TCMT 2151 F2P PT25C Carbide Turning Insert (Discontinued)

  • Mfr # 149282
  • Zoro # G407176343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149282
Zoro #
G407176343
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style TCMT Insert Size 2151 Material Carbide Inscribed Circle Inch 14 Length Decimal Inch 0433 Thickness Inch 332 Corner Radius Inch 164 Manufacturer's Grade PT25C Excellent chip control at wide range of cutting conditions Suitable for stainless steel cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.