Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa TCMT2151F3P PT25C Carbide Turning Insert 149253

TCMT2151F3P PT25C Carbide Turning Insert (Discontinued)

  • Mfr # 149253
  • Zoro # G607176419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
149253
Zoro #
G607176419
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style TCMT Insert Size 2151 Material Carbide Inscribed Circle Inch 14 Length Decimal Inch 0433 Thickness Inch 332 Corner Radius Inch 164 Manufacturer's Grade PT25C Suitable for intermittent cutting and cast iron machining Good surface finish due to low cutting force Suitable for both boring and outer diameter turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.