Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa TNMG332A PT25C Carbide Turning Insert 149346

TNMG332A PT25C Carbide Turning Insert (Discontinued)

  • Mfr # 149346
  • Zoro # G007177573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149346
Zoro #
G007177573
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style TNMG Insert Size 332 Material Carbide Inscribed Circle Inch 38 Length Decimal Inch 065 Thickness Inch 316 Corner Radius Inch 132 Manufacturer's Grade PT25C Sharp Cutting Edge generates low cutting force Specially designed tough main cutting edge Suitable for cutting of low carbon steel, stainless steel, and aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.