
TPU 322 PM25C Carbide Milling Insert, 10PK
Mfr # 146709PK
Zoro # G610709710
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
Key Features
Insert Size
322
Insert Style
TPU
Insert Material
Carbide
Manufacturer's Grade
PM25C
Material Grade
C5, C5-C6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146709PK
Zoro #
G610709710
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
322
Details
Insert Style
TPU
Insert Material
Carbide
Manufacturer's Grade
PM25C
Material Grade
C5, C5-C6
Description
Insert Style: TPU Insert Size: 322 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.