Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMD045050 4550mm MX Modular Shank Type Drill Head

  • Mfr # 156000

  • Zoro # G507196333


product price: $1,366.99
/ea
Free Shipping & Returns

Key Features

Through Coolant
No
Back of Head Diameter
28 mm
Features
Pilot drill and inserts not included.
Number of Non-Pilot Inserts
6
Pilot Drill Style
PLD-1035 TIN-H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156000
Zoro #
G507196333
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Back of Head Diameter
28 mm
Head Connection Size
13 in
Overall Length
85 mm
Head Length
50 mm
Maximum Drill Diameter
50 mm

Details

Through Coolant
No
Features
Pilot drill and inserts not included.
Number of Non-Pilot Inserts
6
Pilot Drill Style
PLD-1035 TIN-H
Pilot Type
Pilot Drill
Series
VMD Max Drill
Insert Holding Method
Screw

Description

Series VMD Max Drill Head Connection Size 13 Pilot Type Pilot Drill Maximum Drill Diameter mm 50 Number of NonPilot Inserts 6 Pilot Drill Style PLD1035 TINH Head Length mm 50 Pilot drill and inserts not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.